Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TFK25-1-19J

TFK25-1-19J

TFK25-1-19J TORQUE KEEPER

Mechanical Clutch; Torque Keeper; Straight | Finished Bore; 19MM Bore; Static Torque 3.92 to 16.7Nm; Flange Facing Product Type

Part #

TFK25-1-19J

BDI #

21564182

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
15.88
UNSPSC
26111912
Product Name
Torque Keeper
Bore Profile
Straight | Finished
Torque
Static Torque 3.92 to 16.7Nm
Product Type
Flange Facing
Used With
Sprocket
Tradename
SAFCON
Product Series
TFK
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut | Set Screw
Application
Spinning Machine | Textile Weaving Loom | Printing Machine | Printer
Inch - Metric
Metric
Other Features
Easy Set Adjustment
Category - BDI
Torque Limiter
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Mechanical Clutch; Torque Keeper; Straight | Finished Bore; 19MM Bore; Static Torque 3.92 to 16.7Nm; Flange Facing Product Type
Bore
0.748 Inch | 19 Millimeter