Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL200 BUSH 6MM

TL200 BUSH 6MM

TSUBAKI TL200 BUSH 6MM

Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 2.9 to 9.8Nm; Friction Facing Product Type

Part #

TL200 BUSH 6MM

BDI #

25261468

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111912
Product Name
Torque Limiter
Bore Profile
Straight | Bushed
Torque
Static Torque 2.9 to 9.8Nm
Product Type
Friction Facing
Used With
Sprocket
Tradename
SAFCON
Product Series
TL
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Transport Equipment | Environmental Equipment | Packaging Machine | Food Processing Machine | Printing Machine
Inch - Metric
Inch
Other Features
Easy Set Adjustment | 6MM Bore
Category - BDI
Torque Limiter
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 2.9 to 9.8Nm; Friction Facing Product Type
Bore
0 Inch | 0 Millimeter