Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24821-2058

24821-1177

24821-1177 BEARING ISOLATOR ; NON RETURNABLE 143MM ID 168MM OD 16MM W

Bearing Isolator; 5.625" Shaft Diameter; 6.625" Housing Bore; 0.625" Width; EQUAL Seal Design Code

Part #

24821-1177

BDI #

22821015

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.163
UNSPSC
31411705
EAN
0053893362052
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
5.625" Shaft Diameter; 6.625" Housing Bore; 0.625" Width; EQUAL Seal Design Code
Long Description
Bearing Isolator; 5.625" Shaft Diameter; 6.625" Housing Bore; 0.625" Width; EQUAL Seal Design Code