Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

29502-6072

29502-4808

29502-4808 BEARING ISOLATOR ; 40MM ID X 62MM OD X 19MM W

Bearing Isolator; 1.575" Shaft Diameter; 2.441" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code

Part #

29502-4808

BDI #

22844967

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
31411705
EAN
0053893305011
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
1.575" Shaft Diameter; 2.441" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 1.575" Shaft Diameter; 2.441" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code