Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

29502-4808

29502-5045

29502-5045 BEARING ISOLATOR ; 64MM ID X 98MM OD X 19MM W

Bearing Isolator; 2.5" Shaft Diameter; 3.875" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code

Part #

29502-5045

BDI #

22829567

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.177
UNSPSC
31411705
EAN
0053893612300
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
2.5" Shaft Diameter; 3.875" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code
Long Description
Bearing Isolator; 2.5" Shaft Diameter; 3.875" Housing Bore; 0.75" Width; Glass Filled PTFE Material; Flanged; IG Seal Design Code