Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

400205 / 20 VS V

400205 / 20 VS V

400205 V-GYÜRÜ ; V-GYÜRÜ CR400205

V-Ring; 0.709" Shaft Diameter; 0.413" Nominal Width; VS Seal Design Code; Viton Lip Material

Part #

20 VS V

BDI #

1414296

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.011
UNSPSC
31411700
EAN
0085311044110
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
0.709" Shaft Diameter; 0.413" Nominal Width; VS Seal Design Code; Viton Lip Material
Long Description
V-Ring; 0.709" Shaft Diameter; 0.413" Nominal Width; VS Seal Design Code; Viton Lip Material