Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
400251 / 25 VS R

400251 / 25 VS R

400251 / 25 VS R

NOT AVAILABLE IN HU

V Ring Seal; V Ring; 0.95" - 1.07" Shaft Diameter Range; 25mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.354 +/- 0.03" Fitted Width; VR2 Seal Construction; Nitrile Material

Part #

25 VS R

BDI #

1414298

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.011
UNSPSC
31411704
EAN
0085311044172
Noun
Seal
Keyword String
V Ring
Manufacturer URL
Weight / LBS
0.024
Product Detail
V Ring Seal
Product Specification
V Ring; 0.95" - 1.07" Shaft Diameter Range; 25mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.354 +/- 0.03" Fitted Width; VR2 Seal Construction; Nitrile Material
Long Description
V Ring Seal; V Ring; 0.95" - 1.07" Shaft Diameter Range; 25mm Reference Metric Shaft Diameter; 0.41" Free Width; 0.354 +/- 0.03" Fitted Width; VR2 Seal Construction; Nitrile Material