Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50X72X10 HMS5 RG

50X68X8 HMS5 RG

50X68X8 HMS5 RG CR ; SIM 50X68X8 HMS5 RG CR

Lip Seal; 50MM Shaft Dia; 68MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code

Part #

CR 50X68X8 HMSA10 RG

BDI #

1415019

PRICE
Ft 773 / each
Ft 1,432 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31411705
EAN
7316572551523
Generic Design Code
C_R_HMS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
50X68X8 HMS5 RG
Weight / LBS
0.062
Long Description
Lip Seal; 50MM Shaft Dia; 68MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.969 Inch | 50 Millimeter
Housing Bore
2.677 Inch | 68 Millimeter
Actual Width
0.315 Inch | 8 Millimeter