GATES
Part #
BDI #
GATES
78597 SHOP SAW ; 1-1/4" 4SW SHOP SAW 60HZ 115VAC
Shop Saw; Blue Color; For Four-Wire Spiral And Two-Braid Hose Up To 1.25" ID; Power Source 1 1/2 Hp 115V 60Hz 20A Motor With Power Cord And Plug; Replacement Blade 7482-0045
Part #
BDI #
GATES
Part #
BDI #
GATES
HD-6C14 INSERTION DIE
Insertion Die; C14 And C14Ct; Used To Guide The Hose Into The Ferrule When Used With The Hose Insertion Die Holder; One Set Required For Each Hose Size
Part #
BDI #