Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1/4IN LOL GREEN AIR AND MP HOSE 300PSI

1/4IN LOL GREEN AIR AND MP HOSE 300PSI

1/4IN LOL GREEN AIR AND MP HOSE 300PSI

1/4XRL PLANT XTRM 300 LOL GRN ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL

Air and Multipurpose; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 300 PSI - 21 Bar Operating Pressure

Part #

1/4IN LOL GREEN AIR AND MP HOSE 300PSI

BDI #

18201610

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
40142009
EAN
0072053675870
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Construction | Industrial
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Item Number
32011120
Weight / LBS
27
Long Description
Air and Multipurpose; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.47 Inch | 11.938 Millimeter