Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3030 1 7/16

1108 15/16

1108-15/16 BUSHING ; 15/16" BORE TAPERLOCK W/KW

15/16" Bore; 1.511" Outside Diameter; 7/8" Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing

Part #

1108 15/16

BDI #

928073

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171605
EAN
0097039301741
Bushing Series
1108
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Optional Steel - Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
1108R
Weight / LBS
0.22
Long Description
15/16" Bore; 1.511" Outside Diameter; 7/8" Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
1.511 Inch | 38.379 Millimeter