Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1610-14MM

1108-22MM

1108 22MM ; POR BUSHING

Bushing, Shaft; 22MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Yes Keyway; Taper Lock Bushing

Part #

1108-22MM

BDI #

928063

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171605
EAN
0696233100251
Bushing Series
1108
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 22MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Yes Keyway; Taper Lock Bushing
Outside Diameter
1.511 Inch | 38.379 Millimeter
Bore
0.866 Inch | 22 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter