Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1448MT85A-F1.750

1448MT85A-F1.750

1448MT85A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 44.45MM Bore; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 144 Teeth; 95.25MM Face Width; Finished Bore; 365.328MM Outside Diameter; 366.7MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

1448MT85A-F1.750

BDI #

923115

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223743000
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
144
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
170
Long Description
Synchronous Pulley; 44.45MM Bore; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 144 Teeth; 95.25MM Face Width; Finished Bore; 365.328MM Outside Diameter; 366.7MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
1.75 Inch | 44.45 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
14.437 Inch | 366.7 Millimeter
Outside Diameter
14.383 Inch | 365.328 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter