Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14M-168S-90

14M-168S-90

GATES 14M-168S-90

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 168 Teeth; 106.68MM Face Width; Bushed; 745.87MM Outside Diameter; 748.67MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore

Part #

7727-34168

BDI #

1094427

PRICE
Ft 1,122,306 / each

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
90.0
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3 To 6
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
395.92771
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 168 Teeth; 106.68MM Face Width; Bushed; 745.87MM Outside Diameter; 748.67MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Pitch Diameter
29.475 Inch | 748.67 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Outside Diameter
29.365 Inch | 745.87 Millimeter