Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14M-32S-20

14M-32S-20

PCT 14M-32S-20/2517

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 32 Teeth; 34.54MM Face Width; Bushed; 139.8MM Outside Diameter; 142.6MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

7727-31032

BDI #

1408137

PRICE
Ft 73,807 / each

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.2
UNSPSC
26111812
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
5.8202
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 32 Teeth; 34.54MM Face Width; Bushed; 139.8MM Outside Diameter; 142.6MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 45 Millimeter
Flange Outside Diameter
6.11 Inch | 155.19 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.504 Inch | 139.8 Millimeter
Face Width
1.36 Inch | 34.54 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
5.614 Inch | 142.6 Millimeter