Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14M-60S-90

14M-60S-90

GATES 14M-60S-90

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 60 Teeth; 106.68MM Face Width; Bushed; 264.59MM Outside Diameter; 267.39MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore

Part #

7727-34060

BDI #

1094477

PRICE
Ft 322,220 / each

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
22.5
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-1/2 To 4-7/16
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
52.31563
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 60 Teeth; 106.68MM Face Width; Bushed; 264.59MM Outside Diameter; 267.39MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.527 Inch | 267.39 Millimeter
Outside Diameter
10.417 Inch | 264.59 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Flange Outside Diameter
11.07 Inch | 281.18 Millimeter