Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX-112S-125

14MX-112S-125

14MX-112S-125 SYNCHRONOUS PULLEY ; 14MM P 112GROVES

125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 112 Teeth; 142.494MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore

Part #

14MX-112S-125

BDI #

1094843

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
95.53
EAN
0072053272970
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 112 Teeth; 142.494MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Face Width
5.61 Inch | 142.494 Millimeter
Outside Diameter
19.54 Inch | 496.316 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 112.713 To 152.4 Millimeter