Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX-140S-125

14MX-140S-37

14MX-140S-37 SYNCHRONOUS PULLEY ; 14MM P 140GROVES

37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 140 Teeth; 52.324MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore

Part #

14MX-140S-37

BDI #

1094852

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
45.77
EAN
0072053272321
Belt Pitch
14 MM
Belt Style
14M-37 Poly Chain GT2
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 140 Teeth; 52.324MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Outside Diameter
24.452 Inch | 621.081 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter