Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX-140S-68

14MX-140S-68

14MX-140S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 140T 2.677IN BELT W

68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 140 Teeth; 84.582MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore

Part #

7727-33140

BDI #

1094853

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
86.18
EAN
0072053461091
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type D3
Inch - Metric
Metric
Long Description
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 140 Teeth; 84.582MM Face Width; Bushed; 621.081MM OD; 623.875MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter
Outside Diameter
24.452 Inch | 621.081 Millimeter