Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX-80S-90

14MX-80S-90

14MX-80S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90

90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 80 Teeth; 98.552MM Face Width; Bushed; 371.348MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore

Part #

7727-34080

BDI #

1095010

PRICE
Ft 413,186 / each

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
39.92
EAN
0072053461329
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type DF1
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 80 Teeth; 98.552MM Face Width; Bushed; 371.348MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Outside Diameter
13.926 Inch | 353.72 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Flange Outside Diameter
14.62 Inch | 371.348 Millimeter