Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX140S37-3525

14MX140S37-3525

14MX140S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756665

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 140 Teeth; 52.324MM Face Width; Bushed; 621.081MM Outside Diameter; 623.875MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX140S37-3525

BDI #

24301822

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
45.767
UNSPSC
26111812
EAN
0070964068620
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
100.9
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 140 Teeth; 52.324MM Face Width; Bushed; 621.081MM Outside Diameter; 623.875MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Face Width
2.06 Inch | 52.324 Millimeter
Bushing Bore Range
1-5/16 To 3-15/16 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
24.562 Inch | 623.875 Millimeter
Outside Diameter
24.452 Inch | 621.081 Millimeter
Belt Width
1.457 Inch | 37 Millimeter