Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX56S90-4030

14MX56S90-4030

14MX56S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756550

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 56 Teeth; 98.552MM Face Width; Bushed; 246.76MM Outside Diameter; 249.55MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore

Part #

14MX56S90-4030

BDI #

24302004

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
19.096
UNSPSC
26111812
EAN
0070964070470
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
42.1
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 56 Teeth; 98.552MM Face Width; Bushed; 246.76MM Outside Diameter; 249.55MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Outside Diameter
9.715 Inch | 246.76 Millimeter
Flange Outside Diameter
10.36 Inch | 263.144 Millimeter
Pitch Diameter
9.825 Inch | 249.55 Millimeter