Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX60S37-3525

14MX60S37-3525

14MX60S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756565

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 60 Teeth; 44.196MM Face Width; Bushed; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX60S37-3525

BDI #

24302010

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
14.606
UNSPSC
26111812
EAN
0070964069016
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
32.2
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 60 Teeth; 44.196MM Face Width; Bushed; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-5/16 To 3-15/16 Inch | 0 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Flange Outside Diameter
11.07 Inch | 281.178 Millimeter