Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX80S20-3525

14MX80S20-3525

14MX80S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756618

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 80 Teeth; 26.416MM Face Width; Bushed; 353.71MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX80S20-3525

BDI #

24302058

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
16.071
UNSPSC
26111812
EAN
0070964069832
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
35.4
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 80 Teeth; 26.416MM Face Width; Bushed; 353.71MM Outside Diameter; 356.51MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Flange Outside Diameter
14.62 Inch | 371.348 Millimeter
Outside Diameter
13.926 Inch | 353.71 Millimeter
Pitch Diameter
14.036 Inch | 356.51 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Bushing Bore Range
1-5/16 To 3-15/16 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter