Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX90S90-4030

14MX90S90-4030

14MX90S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756639

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 90 Teeth; 106.68MM Face Width; Bushed; 398.28MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore

Part #

14MX90S90-4030

BDI #

24302076

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
40.392
UNSPSC
26111812
EAN
0070964083784
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
89
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 90 Teeth; 106.68MM Face Width; Bushed; 398.28MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.68 Inch | 398.28 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 0 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter