Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1108 7/8

1610 1-1/2

1610 1-1/2 TAPER BUSHING ; 101753607

1-1/2" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing

Part #

1610 1-1/2

BDI #

236705

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
UNSPSC
31171605
EAN
0070964034632
Bushing Series
1610
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID | Flush Mounting
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1610:1-1/2
Weight / LBS
0.5
Long Description
1-1/2" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter