Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3020 X 3-KW

1615-16MM

1615-16MM TAPER BUSHING ; 101753651

Shaft Bushing; 16MM Bore; 57.15MM Outside Diameter; 38.1MM Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing

Part #

1615-16MM

BDI #

24311126

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.599
UNSPSC
31171605
EAN
0070964062048
Bushing Series
1615
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Long Description
Shaft Bushing; 16MM Bore; 57.15MM Outside Diameter; 38.1MM Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0.63 Inch | 16 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter