Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1778-14M-40F

1778-14M-40F

1778-14M-40F SYNCHRONOUS DRIVE BELT ; AIR COOL HEAT EXCHANGE 190061303

Synchronous Belt; 14MM Pitch; 1778MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14M; Non Aramid Fiber Tensile Material; Rubber Outer Material

Part #

1778-14M-40F

BDI #

24301674

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.632
UNSPSC
26111811
EAN
0070964415509
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Ultra Cord Tensile Member | Special Z Twist Cord Construction For Air-Cooled Heat Exchanger Application
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 14MM Pitch; 1778MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 14M; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Width
1.575 Inch | 40 Millimeter
Belt Pitch Length
70 Inch | 1778 Millimeter