Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
1829989 / 18.298X20.866X0.984 HDSH2 HT

1829989 / 18.298X20.866X0.984 HDSH2 HT

1829989 / 18.298X20.866X0.984 HDSH2 HT

1829989 / 18.298X20.866X0.984 HDSH2 HT ; CRSEAL DBL LIP SEAL

Oil Seal; 18.298" Shaft Dia; 20.866" Housing Bore; 63/64" Nominal Width; Hydrogenated Nitrile and Polytetrafluoroethylene Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSH2 Seal Design Code

Part #

1829989 / 18.298X20.866X0.984 HDSH2 HT

BDI #

22780419

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.57
UNSPSC
31411705
EAN
0085311525565
Generic Design Code
C_R_HDSH2
Lip Material
Hydrogenated Nitrile and Polytetrafluoroethylene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSH2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 18.298" Shaft Dia; 20.866" Housing Bore; 63/64" Nominal Width; Hydrogenated Nitrile and Polytetrafluoroethylene Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSH2 Seal Design Code
Actual Width
0.984 Inch | 24.994 Millimeter
Shaft Diameter
18.298 Inch | 464.769 Millimeter
Housing Bore
20.866 Inch | 529.996 Millimeter
Nominal Width
0.984 Inch | 24.994 Millimeter