Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2-C-300-TB

2-C-300-TB

2-C-300-TB V-BELT SHEAVE ; QD BUSHED 101757630

Transmission Pulley; 2 Grooves; 30.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway

Part #

2-C-300-TB

BDI #

24306419

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
11.34
UNSPSC
26111806
EAN
0070964108531
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
3535
Belt Series
C
Bushing Bore Range - Inch
1-3/16 To 3-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 2 Grooves; 30.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
30.4 Inch | 772.16 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
30 Inch | 762 Millimeter