Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

22414MG125B-7060

22414MG125B-7060

22414MG125B 7060 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 224 Teeth; 142.494MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore

Part #

22414MG125B-7060

BDI #

921964

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223107468
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
7060
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
753
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 224 Teeth; 142.494MM Face Width; Bushed; 995.426MM Outside Diameter; 998.22MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore
Outside Diameter
39.19 Inch | 995.426 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter