Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

485MT15AF-F1.125

2914MT55AF-F2.250

2914MT55AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 57.15MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 29 Teeth; 69.85MM Face Width; Finished Bore; 126.568MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

2914MT55AF-F2.250

BDI #

923856

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223080402
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
29
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
14
Long Description
Synchronous Pulley; 57.15MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 29 Teeth; 69.85MM Face Width; Finished Bore; 126.568MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
5.91 Inch | 150.114 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Outside Diameter
4.983 Inch | 126.568 Millimeter