Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3/8IN LOL GREEN AIR AND MP HOSE 300PSI

3/8IN LOL GREEN AIR AND MP HOSE 300PSI

3/8IN LOL GREEN AIR AND MP HOSE 300PSI

3/8XRL PLANT XTRM 300 LOL GRN ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL

Multi Purpose Hose; Air and Multi-Purpose; 3/8" Inside Diameter; 0.63" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Green; 300 PSI | 21 Bar Operating Pressure

Part #

3/8IN LOL GREEN AIR AND MP HOSE 300PSI

BDI #

18201611

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
40142009
EAN
0072053675887
Type of Hose
Air and Multi-Purpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Residential And Commercial Building
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32011121
Weight / LBS
33
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 3/8" Inside Diameter; 0.63" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Green; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
0.63 Inch | 16.002 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter