Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
3189988 / 31.89X34.409X0.921 HDSH7 HT

3189988 / 31.89X34.409X0.921 HDSH7 HT

3189988 / 31.89X34.409X0.921 HDSH7 HT

3189988 / 31.89X34.409X0.921 HDSH7 HT ; CRSEAL DBL LIP SEAL

Oil Seal; 31.89" Shaft Dia; 34.409" Housing Bore; 0.921" Nominal Width; Hydrogenated Nitrile and Polytetrafluoroethylene Lip; Solid Seal; 0.921" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code

Part #

3189988 / 31.89X34.409X0.921 HDSH7 HT

BDI #

22779083

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.73
UNSPSC
31411705
EAN
0085311452069
Generic Design Code
C_R_HDSH7
Lip Material
Hydrogenated Nitrile and Polytetrafluoroethylene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HDSH7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 31.89" Shaft Dia; 34.409" Housing Bore; 0.921" Nominal Width; Hydrogenated Nitrile and Polytetrafluoroethylene Lip; Solid Seal; 0.921" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code
Shaft Diameter
31.89 Inch | 810.006 Millimeter
Nominal Width
0.921 Inch | 23.393 Millimeter
Actual Width
0.921 Inch | 23.393 Millimeter
Housing Bore
34.409 Inch | 873.989 Millimeter