Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

368MT20AFPUR

368MT20AFPUR

368MT20AFPUR ; POR PUL 8MT20A36 SB 5/8 A

Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 36 Teeth; 28.575MM Face Width; Rough Bore; 90.297MM Outside Diameter; 91.669MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

368MT20AFPUR

BDI #

924947

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223018498
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
3
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 36 Teeth; 28.575MM Face Width; Rough Bore; 90.297MM Outside Diameter; 91.669MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
3.555 Inch | 90.297 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter