Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4-8V-4000-TB

4-8V-4000-TB

4-8V-4000-TB V-BELT SHEAVE ; QD BUSHED 101758223

Transmission Pulley; 4 Grooves; 40" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway

Part #

4-8V-4000-TB

BDI #

24307665

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
143.335
UNSPSC
26111806
EAN
0070964110077
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Bushing Bore Range - Inch
2-5/16 To 5
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 4 Grooves; 40" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Outside Diameter
40 Inch | 1016 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
39.8 Inch | 1010.92 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
39.8 Inch | 1010.92 Millimeter