Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

348MT20AF-F1.625

4414MT170AF-F2.000

4414MT170AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 50.8MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 44 Teeth; 187.325MM Face Width; Finished Bore; 193.294MM Outside Diameter; 196.088MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

4414MT170AF-F2.000

BDI #

925698

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223096069
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
44
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
92
Long Description
Synchronous Pulley; 50.8MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 44 Teeth; 187.325MM Face Width; Finished Bore; 193.294MM Outside Diameter; 196.088MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
7.375 Inch | 187.325 Millimeter
Pitch Diameter
7.72 Inch | 196.088 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
7.61 Inch | 193.294 Millimeter
Belt Width
6.693 Inch | 170 Millimeter