Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

66ST10/24-2 NR. 66ST124

47ST10/26-2 NR. 47ST126

TAT10 47AT10/26

32MM Belt Width; 10 Millimeter Belt Pitch; AT10-32 Belt Style; 26 Teeth; 37MM Face Width; Rough Bore; 87MM Flange OD; 80.9MM OD; 82.9MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

47ST126

BDI #

1404443

PRICE
Ft 5,918 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
UNSPSC
26111812
Belt Pitch
10 MM
Belt Style
AT10-32
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
1.243
Long Description
32MM Belt Width; 10 Millimeter Belt Pitch; AT10-32 Belt Style; 26 Teeth; 37MM Face Width; Rough Bore; 87MM Flange OD; 80.9MM OD; 82.9MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.425 Inch | 87 Millimeter
Outside Diameter
3.185 Inch | 80.9 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.457 Inch | 37 Millimeter
Pitch Diameter
3.264 Inch | 82.9 Millimeter
Belt Width
1.26 Inch | 32 Millimeter