Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5-B-38-TB

5-B-38-TB

5-B-38-TB V-BELT SHEAVE ; QD BUSHED 101758626

Transmission Pulley; 5 Grooves; 4.15" Outside Diameter; Bushed; 1215 Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway

Part #

5-B-38-TB

BDI #

24308551

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.676
UNSPSC
26111806
EAN
0070964092106
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
1215
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 4.15" Outside Diameter; Bushed; 1215 Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Outside Diameter
4.15 Inch | 105.41 Millimeter
Pitch Diameter Minimum
3.4 Inch | 86.36 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3.8 Inch | 96.52 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 30 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter