Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2012 40MM

5050 2-7/16

5050 2.7/16 TAPER LOCK BUSHING ; NON-RETURNABLE

2-7/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

5050 2-7/16

BDI #

1109398

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
17.56
UNSPSC
31171605
EAN
0072053090048
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
5050 2.7/16
Manufacturer Internal Number
7859-7207
Weight / LBS
38.71
Long Description
2-7/16" Bore; 7" Outside Diameter; 5" Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
2.438 Inch | 61.925 Millimeter