Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

641-3

55200C-3

55200C PREC CL3-30400 ; 55200 C PREC.3-30400

Bearing Cone; 55200C #3 Basic Number; Class 3 Precision; 2" Bore; 1.059" Width; Single Row of Roller

Part #

55200C-30400

BDI #

1424712

PRICE
Ft 25,771 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.353
UNSPSC
31171527
Precision Class
Class 3
Component
Cone
Basic Number
55200C #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
55200C-3
Long Description
Bearing Cone; 55200C #3 Basic Number; Class 3 Precision; 2" Bore; 1.059" Width; Single Row of Roller
Bore
2 Inch | 50.8 Millimeter
Width
1.059 Inch | 26.899 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter