Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6-B-300-TB

6-B-300-TB

6-B-300-TB V-BELT SHEAVE ; QD BUSHED 101759111

Transmission Pulley; 6 Grooves; 30.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

6-B-300-TB

BDI #

24309297

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
56.518
UNSPSC
26111806
EAN
0070964107572
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Bushing Bore Range - Inch
15/16 To 3
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 6 Grooves; 30.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Pitch Diameter Minimum
29.6 Inch | 751.84 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Outside Diameter
30.35 Inch | 770.89 Millimeter
Bore
0 Inch | 0 Millimeter