Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6B20.0-3030

6-B-380-TB

6-B-380-TB V-BELT SHEAVE ; QD BUSHED 101759114

Transmission Pulley; 6 Grooves; 38.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

6-B-380-TB

BDI #

24309311

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
82.554
UNSPSC
26111806
EAN
0070964107589
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Bushing Bore Range - Inch
15/16 To 3
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 6 Grooves; 38.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
38 Inch | 965.2 Millimeter
Pitch Diameter Minimum
37.6 Inch | 955.04 Millimeter
Outside Diameter
38.35 Inch | 974.09 Millimeter