Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6-C-105-TB

6-C-105-TB

6-C-105-TB V-BELT SHEAVE ; QD BUSHED 101759155

Transmission Pulley; 6 Grooves; 10.9" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 10-1/2" Pitch Minimum; 10-1/2" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

6-C-105-TB

BDI #

24309463

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
22.407
UNSPSC
26111806
EAN
0070964107602
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Bushing Bore Range - Inch
15/16 To 3
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 6 Grooves; 10.9" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 10-1/2" Pitch Minimum; 10-1/2" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Pitch Diameter Minimum
10.5 Inch | 266.7 Millimeter
Pitch Diameter Maximum
10.5 Inch | 266.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.9 Inch | 276.86 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter