Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6-C-105-TB

6-C-110-TB

6-C-110-TB V-BELT SHEAVE ; QD BUSHED 101759161

Transmission Pulley; 6 Grooves; 11.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

6-C-110-TB

BDI #

24309475

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
23.859
UNSPSC
26111806
EAN
0070964107619
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Bushing Bore Range - Inch
15/16 To 3
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 6 Grooves; 11.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Outside Diameter
11.4 Inch | 289.56 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter