Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6314MG20BF-3525

6314MG20BF-3525

6314MG20BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 63 Teeth; 26.416MM Face Width; Bushed; 277.952MM Outside Diameter; 280.746MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

6314MG20BF-3525

BDI #

922833

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223102296
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
42
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 63 Teeth; 26.416MM Face Width; Bushed; 277.952MM Outside Diameter; 280.746MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Face Width
1.04 Inch | 26.416 Millimeter
Pitch Diameter
11.053 Inch | 280.746 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
10.08 Inch | 256.032 Millimeter
Outside Diameter
10.943 Inch | 277.952 Millimeter