Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

678MG12BF-2012

678MG12BF-2012

678MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 67 Teeth; 14.478MM Face Width; Bushed; 169.012MM Outside Diameter; 170.612MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

678MG12BF-2012

BDI #

922846

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223098612
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
4.3
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 67 Teeth; 14.478MM Face Width; Bushed; 169.012MM Outside Diameter; 170.612MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Face Width
0.57 Inch | 14.478 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.087 Inch | 180.01 Millimeter
Pitch Diameter
6.717 Inch | 170.612 Millimeter
Outside Diameter
6.654 Inch | 169.012 Millimeter