Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1448MT85A-F1.375

6814MT40A-F2.000

6814MT40A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 50.8MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 68 Teeth; 53.975MM Face Width; Finished Bore; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

6814MT40A-F2.000

BDI #

927143

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223748678
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
68
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
65
Long Description
Synchronous Pulley; 50.8MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 68 Teeth; 53.975MM Face Width; Finished Bore; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
2.125 Inch | 53.975 Millimeter
Bore
2 Inch | 50.8 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter