Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6814MT55A-F1.750

6814MT55A-F1.750

6814MT55A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 44.45MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 68 Teeth; 69.85MM Face Width; Finished Bore; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

6814MT55A-F1.750

BDI #

927155

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223084684
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
68
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
84
Long Description
Synchronous Pulley; 44.45MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 68 Teeth; 69.85MM Face Width; Finished Bore; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
1.75 Inch | 44.45 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter