Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
70008 / 7X8X0.5 HS8 D

593397 / 9.375X10.625X0.625 HS8 R

70008 / 7X8X0.5 HS8 D

CRSEAL 70008/ 7X8X0.5 HS8 D SGL LIP SEAL

Lip Seal; 7" Shaft Dia; 8" Housing Bore; 1/2" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

70008 / 7X8X0.5 HS8 D

BDI #

1262862

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.78
UNSPSC
31411705
EAN
0085311889117
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
70008
Weight / LBS
1.483
Long Description
Lip Seal; 7" Shaft Dia; 8" Housing Bore; 1/2" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
7 Inch | 177.8 Millimeter
Housing Bore
8 Inch | 203.2 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter